Zoro Homepage

NF Panelboard Acc. Double Tub Nipple Kit Flush Mount

  • Mfr # DTNKF

  • Zoro # G0857179


product price: $1,373.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus
Features
Mercury Free
Cover Type
Flush cover
Enclosure Depth
4 in (101.60 mm)
Provided Equipment
Lock nut 4; Installation gasket 2; Screw 4; Washer 16; Washer 4; Nut 4; Spacer 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTNKF
Zoro #
G0857179
UPC #
785901526261
Country of Origin
United States

Dimensions

Enclosure Depth
4 in (101.60 mm)

Details

Item
Flush Nipple Kits
Standards
cULus
Features
Mercury Free
Cover Type
Flush cover
Provided Equipment
Lock nut 4; Installation gasket 2; Screw 4; Washer 16; Washer 4; Nut 4; Spacer 4

Description

Panelboard Flush Nipple Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.