NEMA Motor Starter, Type S, nonreversing, Size 1, 27A, 10 HP at 460 VAC, 5 kA SCCR, 3 phase, 3 pole, melting alloy, 208 VAC coil, open (Discontinued)
- Mfr # 8536SCO3V08S
- Zoro # G000422397
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8536SCO3V08S
Zoro #
G000422397
UPC #
785901492900
Country of Origin
Mexico
Dimensions
Depth
107 mm
Width
89 mm
Height
172 mm
Details
Item
Non-Reversing Starter Size 1,3-Pole,Me
Product Certifications
UL Listed || CSA || NEMA
Line Rated Current
27 A
Motor Starter Type
non reversing
Poles Description
3P
Product Or Component Type
motor starter
Electrical Connection
screw clamp terminals
Nema Degree Of Protection
not rated (open device)
[Ue] Rated Operational Voltage
600 V AC
Thermal Overload Type
melting alloy 3
Phase
3 phase
Control Type
no control units
Local Signalling
without pilot light
Control Circuit
separate control circuit
[Uc] Control Circuit Voltage
208 V AC 60 Hz
Rated Power In Hp
7.5 HP 200 V AC || 7.5 HP 230 V AC || 10 HP 460 V AC || 10 HP 575 V AC
Certifications
UL Listed; CSA; NEMA
Short Circuit Current Rating
Circuit-breaker: 5 kA at 600 V AC; Fuse: 5 kA at 600 V AC
Horsepower Rating
7.5 HP 200 V AC; 7.5 HP 230 V AC; 10 HP 460 V AC; 10 HP 575 V AC
Pvc Free
Yes
Range of Product
S
Description
Non-Reversing Starter Size 1,3-Pole,Me
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.