Non-Reversing Starter Size 4, 3-Pole, Me, Not Rated NEMA Rating, 440/480V AC, 3 Poles (Discontinued)
- Mfr # 8536SFO1V06S
- Zoro # G3997698
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8536SFO1V06S
Zoro #
G3997698
UPC #
785901823834
Country of Origin
Mexico
Dimensions
NEMA Size
4
Height
327 mm
Width
152 mm
Depth
165 mm
Details
Item
Non-Reversing Starter Size 4,3-Pole,Me
Coil Volts
440/480V AC
Enclosure NEMA Rating
Not Rated
Auxiliary Contact Form
No Auxiliary Contacts
Starter Type
Non Reversing
Amps AC
135 A
Number of Poles
3
Standards
UL Listed; CSA; NEMA
Enclosure Type
Open
Hz
50/60 Hz
Operating Voltage
600V AC
Description
Non-Reversing Starter Size 4,3-Pole,Me
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.