This item is Discontinued.

Square D Nonfusible Double Throw Safety Switch, Heavy Duty, 600V AC/DC, 4PDT, 200 A, NEMA 3R 82444R

Nonfusible Double Throw Safety Switch, Heavy Duty, 600V AC/DC, 4PDT, 200 A, NEMA 3R (Discontinued)

  • Mfr # 82444R
  • Zoro # G700428194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82444R
Zoro #
G700428194
UPC #
785901501701
Country of Origin
Mexico

Dimensions

Height
38 in
Depth
10.63 in
Width
33.02 in

Details

Item
Double Throw Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC/DC
NEMA Enclosure Type
3R
Number of Poles
4
Contact Form
4PDT
Amps AC
200 A
Standards
UL Listed
Fuse Type
Class H or J
Weight
47.6 kg
Gauge/Conductor
6 AWG to 300 kcmil
Mounting
Surface
Features
Mercury Free, Toxic Heavy Metal Free

Description

T-3r Sw Not-fusible Encd Dt 600v 4p 200a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.