Zoro Homepage

CAD Viewer & Download Files

Nonfusible, Motor Disconnect Switch, General Duty, 240 V, 480 V, 600 V, 3PST

  • Mfr # MD3604X

  • Zoro # G4203175

CAD Available

product price: $179.76
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD3604X
Zoro #
G4203175
UPC #
785901911814
Country of Origin
Multiple

Dimensions

Width
4.9 in
Depth
4.4 in
Height
7.8 in

Details

Item
Motor Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 1, 12, 3, 3R, 4, 4X
HP
40 HP
Voltage
240 V, 480 V, 600 V
Handle Color
Red
Housing Material
Non-Metallic
Standards
UL Listed
Neutral Assembly Included
Yes
Material
Non-Metallic
Number of Poles
3
Fusible / Nonfusible
Nonfusible
Amps
60 A
Includes
Red Handle
Fuse Kit (Class R)
Non-Fusible
Duty
General
IP Rating
66
Number of Wires
4
Horsepower @ 480V AC
40 hp
NEMA Enclosure Rating
1, 12, 3, 3R, 4, 4X
Horsepower @ 240V AC
20 hp
Horsepower @ 600V AC
40 hp
For Environment
Indoor & Outdoor Rated, Indoor Rated
Product Certifications
UL Listed
Maximum Horse Power Rating
20 hp 220/240 V AC || 40 hp 440/480 V AC || 40 hp 600 V AC
Product Or Component Type
Motor Disconnect Switch
Products By Industry
Electrical
CAD Available
Yes

Description

The SQUARE D - MD3604X is a Motor Disconnect Switch, an essential safety device used in industrial electrical systems. It serves to isolate and cut off power supply to motors, preventing accidental startup and ensuring safe maintenance, repair or replacement of the motor. This switch is part of broader electrical supplies and is utilized by industry professionals for efficient control and automation processes.

  • Amps: With a 60 A current rating, this switch is rated to carry up to 60 A of electrical current.
  • Contact Form: The 3PST contact form indicates how many circuits can be controlled and whether they are normally open (NO) or closed (NC).
  • Duty: Classified as 'General' duty, it's suitable for standard applications.
  • Enclosure Type: NEMA rated at 1, 12, 3, 3R, 4 & 4X indicating its ability to withstand various environmental conditions such as dust, water corrosion and external ice formation.
  • Environment Rating: Rated for both indoor/outdoor use making it versatile in different settings.
  • Fusible / Nonfusible: Operates with a nonfusible protection method not requiring a replaceable fuse.
  • Horsepower Capacity: Rated for use with motors having horsepower ratings of up to 20 hp at 240V AC ,40 hp at480V AC &40 hp @600V AC depending on the voltage applied.
  • Housing Material & IP Rating : Made from non-metallic material with an IP rating of '66', indicating its degree of protection against intrusion such as dust and water according to international standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.