Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Nonfusible, Safety Switch, General Duty, 240 V, 2PST

  • Mfr # DU222RB

  • Zoro # G2732703

CAD Available

product price: $302.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
2PST
Current Rating
60 A
Phase
Single
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DU222RB
Zoro #
G2732703
UPC #
785901491491
Country of Origin
Mexico

Dimensions

Width
7.7 in
Depth
3.8 in
Height
9.6 in
Wire Size
AWG 12 to AWG 3 aluminium; AWG 14 to AWG 3 copper

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
2PST
Current Rating
60 A
Phase
Single
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
10 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
IP Rating
14
Fusible / Nonfusible
Nonfusible
Metallic / Non-Metallic
Metallic
Number of Wires
2
Material of Construction
Galvannealed Steel
Amps AC
60 A
Duty
General
Number of Poles
2
Electrical Connection
Lugs
Gauge/Conductor
12 to 3 AWG (Aluminum), 14 to 3 AWG (Copper)
Mounting
Surface
Features
Mercury Free, PVC Free, Toxic Heavy Metal Free
Weight
7.7 kg
Neutral Assembly Included
No
Horsepower @ 240V AC
10 hp
NEMA Enclosure Rating
3R
Mounting Style
Surface Mount
Motor Power HP
10 hp at 240 V AC 60 Hz for 1 phase motors
Device Application
Residential
Disconnect Type
Non-fusible disconnect switch
Factory Installed Neutral
None
Wiring Configuration
2 wires
Tightening Torque
35 lbf.in (3.95 N.m) 0.00 to 0.01 in² (2.08 to 5.26 mm²) (AWG 14 to AWG 10); 35 lbf.in (3.95 N.m) (AWG 14 to AWG 10); 45 lbf.in (5.08 N.m) 0.01 in² (8.37 mm²) (AWG 8); 45 lbf.in (5.08 N.m) 0.02 to 0.03 in² (12.3 to 21.12 mm²) (AWG 6 to AWG 4); 50 lbf.in (5.65 N.m) 0.04 in² (26.67 mm²) (AWG 3)
Certifications
UL listed file E2875
CAD Available
Yes

Description

The SQUARE D - DU222RB is a Safety Disconnect Switch, an essential electrical device used in various industrial settings. This switch is designed to interrupt the flow of electricity, facilitating safe equipment maintenance and providing a quick response solution during emergency situations. It's part of the broader category of Electrical Supplies and plays a crucial role in reducing the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: This switch is rated to handle a current of 60 A, which falls within its operational specifications.
  • Certifications: The UL listed file E2875 indicates that this safety disconnect switch has been tested and meets recognized standards for industrial applications.
  • Contact Form: The 2PST contact form indicates how many circuits can be controlled by this switch, determining its functionality.
  • Device Application: Intended for residential use, it fits the requirements of home environments where safety disconnect switches may be installed.
  • Disconnect Type: As a non-fusible disconnect switch, it employs a manual mechanism to break the circuit when necessary.
  • Duty & Environment: Rated for general duty with potential indoor and outdoor operations
  • Features: Mercury Free, PVC Free features align with environmental considerations; however actual product performance may vary based on usage conditions. The absence of toxic heavy metals also contributes towards these considerations.
  • Gauge/Conductor & Wire Size : Can accommodate wire sizes ranging from 12 to 3 AWG (Aluminum) and 14 to 3 AWG (Copper), ensuring optimal electrical conductivity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.