Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Nonfusible, Safety Switch, General Duty, 240 V, 3PST

  • Mfr # DU324

  • Zoro # G7500385

CAD Available

product price: $741.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DU324
Zoro #
G7500385
UPC #
785901491866
Country of Origin
United States

Dimensions

Height
29.0 in
Depth
8.3 in
Width
19.0 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
60 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Metallic / Non-Metallic
Metallic
Amps AC
200 A
Number of Poles
3
Number of Wires
3
Fusible / Nonfusible
Nonfusible
IP Rating
20
Duty
General
Material of Construction
Steel
Electrical Connection
Lugs
Mounting
Surface
Gauge/Conductor
6 AWG to 250 kcmil
Weight
23.59 kg
Features
Mercury Free, PVC Free, Toxic Heavy Metal Free
Neutral Assembly Included
No
Horsepower @ 240V AC
60 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
1
CAD Available
Yes

Description

Safety Switch, Contact Form 3PST, Current Rating 200 A, Depth 8 1/4 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Not Applicable, Height 29 in, Horsepower @ 240V AC 60 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.