CAD Viewer & Download Files
Nonfusible, Safety Switch, General Duty, 240 V, 3PST
Mfr # DU324RB
Zoro # G7572844
CAD Available
product price: $1,181.22
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DU324RB
Zoro #
G7572844
UPC #
785901491880
Country of Origin
United States
Dimensions
Depth
8.25 in
Height
29.9 in
Width
17.25 in
Description
Safety Switch, Contact Form 3PST, Current Rating 200 A, Depth 8 1/4 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 29 in, Horsepower @ 240V AC 60 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.