Zoro Homepage

CAD Viewer & Download Files

Nonfusible, Safety Switch, General Duty, 240 V, 3PST, NEMA 3R

  • Mfr # DU321RB

  • Zoro # G2706261

CAD Available

product price: $236.89
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DU321RB
Zoro #
G2706261
UPC #
785901491620
Country of Origin
Mexico

Dimensions

Width
7.7 in
Depth
3.8 in
Height
9.6 in
Wire Size
AWG 14 to AWG 6 copper; AWG 12 to AWG 6 aluminium

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
7.5 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Number of Wires
3
IP Rating
14
Fusible / Nonfusible
Nonfusible
Amps AC
30 A
Number of Poles
3
Metallic / Non-Metallic
Metallic
Material of Construction
Galvannealed Steel
NEMA Enclosure Type
3R
Duty
General
Neutral Assembly Included
No
Gauge/Conductor
12 to 6 AWG (Aluminum), 14 to 6 AWG (Copper)
Electrical Connection
Lugs
Mounting
Surface
Weight
9 kg
Features
Mercury Free, PVC Free, Toxic Heavy Metal Free
NEMA Enclosure Rating
3R
Horsepower @ 240V AC
7 1/2 hp
Mounting Style
Surface Mount
Wiring Configuration
3-wire
Certifications
UL listed file E2875
Factory Installed Neutral
None
Tightening Torque
30 lbf.in (3.39 N.m) 0.00 to 0.02 in² (2.08 to 13.3 mm²) (AWG 14 to AWG 6)
Disconnect Type
Non-fusible disconnect switch
Device Application
Residential
Motor Power HP
3 hp at 240 V AC 60 Hz for 1 phase motors; 7.5 hp at 240 V AC 60 Hz for 3 phase motors
CAD Available
Yes

Description

The SQUARE D - DU321RB is a Safety Disconnect Switch, an essential device in industrial electrical systems designed to interrupt the flow of electricity for safe equipment maintenance and emergency situations. This switch falls under the broader category of Electrical Supplies and is used by industry professionals to safely disconnect power systems, reducing the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: This switch is rated for a 30 A current, which is within its specified operational parameters.
  • Certifications: UL listed file E2875 certification indicates that this safety disconnect switch has been tested to meet recognized safety and quality standards.
  • Contact Form: The 3PST contact form indicates how many circuits can be controlled and whether they are normally open (NO) or closed (NC), determining the functionality of the safety disconnect switches.
  • Device Application: Intended for residential use, it can be installed in homes where there is a requirement to control the power supply to various appliances and devices.
  • Disconnect Type: As a non-fusible disconnect switch, it employs a mechanism to manually break the circuit rather than using replaceable fuses that melt when overheated.
  • NEMA Enclosure Rating & Type: With a NEMA 3R rating, this enclosure type indicates compatibility with certain environmental conditions such as dust, water, corrosion and external ice formation. It may be used in both indoor/outdoor environments according to these specifications.
  • Housing Material & Construction Material: Constructed from galvannealed steel known for its properties of durability and resistance against corrosion. Its suitability depends on specific usage requirements."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.