Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Nonfusible, Safety Switch, Heavy Duty, 240 V, 2PDT

  • Mfr # DTU223RB

  • Zoro # G2996156

CAD Available

product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
2PDT
Current Rating
100 A
Phase
Single
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTU223RB
Zoro #
G2996156
UPC #
785901308492
Country of Origin
United States

Dimensions

Depth
7.0 in
Height
30.5 in
Width
12.0 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
2PDT
Current Rating
100 A
Phase
Single
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
100 HP
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Duty
Heavy
Number of Wires
2
Metallic / Non-Metallic
Metallic
Amps AC
100 A
IP Rating
14
Fusible / Nonfusible
Nonfusible
Material of Construction
Steel
Number of Poles
2
Mounting
Surface
Gauge/Conductor
12 to 1/0 AWG (Aluminum), 14 to 1/0 AWG (Copper)
Features
Mercury Free, Toxic Heavy Metal Free
Neutral Assembly Included
No
Weight
18.37 kg
Mounting Style
Surface Mount
Horsepower @ 480V AC
75 hp
Horsepower @ 600V AC
100 hp
Horsepower @ 240V AC
15 hp
NEMA Enclosure Rating
3
CAD Available
Yes

Description

Safety Switch, Contact Form DPDT, Current Rating 100 A, Depth 6 7/8 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 30 1/2 in, Horsepower @ 240V AC 15 hp, Horsepower @ 480V AC 75 hp, Horsepower @ 600V AC 100 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.