Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 240 V, 3PDT

  • Mfr # DTU321

  • Zoro # G3203261


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
30 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTU321
Zoro #
G3203261
UPC #
785901174530
Country of Origin
United States

Dimensions

Height
30.0 in
Depth
7.0 in
Width
12.0 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
30 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
10 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Material of Construction
Steel
Fusible / Nonfusible
Nonfusible
Metallic / Non-Metallic
Metallic
Number of Wires
3
Number of Poles
3
IP Rating
20
Duty
Heavy
Amps AC
30 A
Neutral Assembly Included
No
Weight
17.69 kg
Features
Mercury Free, Toxic Heavy Metal Free
Gauge/Conductor
12 to 2 AWG (Aluminum), 14 to 2 AWG (Copper)
Mounting
Surface
NEMA Enclosure Rating
1
Mounting Style
Surface Mount
Horsepower @ 240V AC
3 hp

Description

Safety Switch, Contact Form 3PDT, Current Rating 30 A, Depth 6 7/8 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Not Applicable, Height 30 in, Horsepower @ 240V AC 3 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.