Nonfusible, Safety Switch, Heavy Duty, 240 V, 3PDT
Mfr # DTU324NRB
Zoro # G3507971
product price: $2,381.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTU324NRB
Zoro #
G3507971
UPC #
785901185901
Country of Origin
United States
Dimensions
Depth
10.6 in
Width
26.2 in
Height
32.5 in
Description
Safety Switch, Contact Form 3PDT, Current Rating 200 A, Depth 10 5/8 in, Duty Standard, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 32 1/2 in, Horsepower @ 240V AC 15 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3, Neutral Assembly Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.