Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 2PST

  • Mfr # HU265

  • Zoro # G9822811


product price: $1,979.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Protection Method
Nonfusible
Contact Form
2PST
Current Rating
400 A
Phase
Single
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU265
Zoro #
G9822811
UPC #
785901451181
Country of Origin
Mexico

Dimensions

Height
50.2 in
Depth
10.1 in
Width
27.6 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
2PST
Current Rating
400 A
Phase
Single
Environment
Indoor
Enclosure Type
NEMA 1
HP
50 HP @ 250/600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Amps AC
400 A
IP Rating
20
Number of Wires
2
Number of Poles
2
Duty
Heavy
Fusible / Nonfusible
Nonfusible
Features
Mercury Free, PVC Free
Electrical Connection
Lugs
Mounting
Surface
Neutral Assembly Included
No
Gauge/Conductor
1/0 AWG to 750 kcmil
Weight
77.1 kg
Horsepower @ 480V AC
250 hp
NEMA Enclosure Rating
1
Mounting Style
Surface Mount
Horsepower @ 600V AC
500 hp
Horsepower @ 240V AC
125 hp

Description

Safety Switch, Contact Form DPST, Current Rating 400 A, Depth 10 1/8 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Not Applicable, Height 50 1/4 in, Horsepower @ 240V AC 125 hp, Horsepower @ 480V AC 250 hp, Horsepower @ 600V AC 500 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.