Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 2PST

  • Mfr # HU266R

  • Zoro # G9822714


product price: $5,424.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Nonfusible
Contact Form
2PST
Current Rating
600 A
Phase
Single
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU266R
Zoro #
G9822714
UPC #
785901259336
Country of Origin
Mexico

Dimensions

Depth
9.5 in
Width
27.9 in
Height
50.3 in
Maximum Mounting Depth
19 in
Minimum Mounting Depth
9.38 in
Maximum Enclosure Depth
24.88 in
Minimum Enclosure Depth
11.5 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
2PST
Current Rating
600 A
Phase
Single
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
200 HP @ 240V, 400 HP @ 480V, 50 HP @ 250V, 50 HP @ 600V
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
IP Rating
14
Material of Construction
Galvannealed Steel
Fusible / Nonfusible
Nonfusible
Duty
Heavy
Number of Poles
2
Amps AC
600 A
Number of Wires
2
Metallic / Non-Metallic
Metallic
Mounting
Surface
Gauge/Conductor
3/0 AWG to 500 kcmil
Electrical Connection
Lugs
Weight
74.8 kg
Neutral Assembly Included
No
Features
Mercury Free, PVC Free
Mounting Style
Surface Mount
Horsepower @ 480V AC
400 hp
NEMA Enclosure Rating
3R
Horsepower @ 240V AC
200 hp

Description

Safety Switch, Contact Form DPST, Current Rating 600 A, Depth 10 1/8 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 50 1/4 in, Horsepower @ 240V AC 200 hp, Horsepower @ 480V AC 400 hp, Housing Material Steel, IP Rating IP14, Maximum Enclosure Depth 24.88 in, Maximum Mounting Depth 19 in, Minimum Enclosure Depth 11.5 in, Minimum Mounting Depth 9.38 in, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.