Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PDT

  • Mfr # DTU361RB

  • Zoro # G6422875


product price: $1,392.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTU361RB
Zoro #
G6422875
UPC #
785901308751
Country of Origin
United States

Dimensions

Depth
6.9 in
Width
12.0 in
Height
30.5 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
30 HP
Voltage
600 V
Housing Material
Copper, Plastic, Steel
Standards
UL Listed
Number of Poles
3
Metallic / Non-Metallic
Metallic
Material of Construction
Copper, Insulating Plastic, Steel
Fusible / Nonfusible
Nonfusible
Duty
Heavy
Number of Wires
3
Amps AC
30 A
IP Rating
14
Neutral Assembly Included
No
Weight
18.37 kg
Features
Mercury Free, Toxic Heavy Metal Free
Gauge/Conductor
12 to 2 AWG (Aluminum), 14 to 2 AWG (Copper)
Mounting
Surface
Mounting Style
Surface Mount
Horsepower @ 480V AC
20 hp
Horsepower @ 600V AC
30 hp
NEMA Enclosure Rating
3
Horsepower @ 240V AC
10 hp

Description

Safety Switch, Contact Form 3PDT, Current Rating 30 A, Depth 6 7/8 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 30 1/2 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 30 hp, Housing Material Copper, Plastic, Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.