Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PDT

  • Mfr # DTU362RB

  • Zoro # G3168803


product price: $1,670.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTU362RB
Zoro #
G3168803
UPC #
785901308768
Country of Origin
United States

Dimensions

Height
30.5 in
Depth
6.9 in
Width
12.0 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
60 HP
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Amps AC
60 A
Fusible / Nonfusible
Nonfusible
Material of Construction
Steel
Number of Wires
3
IP Rating
14
Number of Poles
3
Duty
Heavy
Metallic / Non-Metallic
Metallic
Features
Mercury Free, Toxic Heavy Metal Free
Weight
18.37 kg
Mounting
Surface
Neutral Assembly Included
No
Gauge/Conductor
12 to 2 AWG (Aluminum), 14 to 2 AWG (Copper)
Mounting Style
Surface Mount
Horsepower @ 480V AC
50 hp
Horsepower @ 600V AC
60 hp
Horsepower @ 240V AC
20 hp
NEMA Enclosure Rating
3

Description

Safety Switch, Contact Form 3PDT, Current Rating 60 A, Depth 6 7/8 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 30 1/2 in, Horsepower @ 240V AC 20 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.