Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HU361AWC

  • Zoro # G6511102


product price: $2,159.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU361AWC
Zoro #
G6511102
UPC #
785901077763
Country of Origin
United States

Dimensions

Height
16.5 in
Depth
7 in
Width
9 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 12K
HP
30 HP
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Number of Wires
3
Fusible / Nonfusible
Nonfusible
IP Rating
Not Rated
Amps AC
30 A
Duty
Heavy
Metallic / Non-Metallic
Metallic
Material of Construction
Galvannealed Steel
Number of Poles
3
Features
Crouse-Hinds Arktite(R) Compatible Receptacle
Neutral Assembly Included
No
Includes Interlocked Receptacle
Yes
Mounting Style
Surface Mount
NEMA Enclosure Rating
12K
Horsepower @ 240V AC
40 hp
Horsepower @ 480V AC
20 hp
Horsepower @ 600V AC
30 hp

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Crouse-Hinds Arktite(R) Compatible Receptacle, For Fuse Class Not Applicable, Height 16 1/2 in, Horsepower @ 240V AC 40 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 30 hp, Housing Material Steel, Includes Interlocked Receptacle Yes, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 12K, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.