Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HU361DSWA

  • Zoro # G6939064


product price: $3,803.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU361DSWA
Zoro #
G6939064
UPC #
785901878254
Country of Origin
United States

Dimensions

Height
16.6 in
Depth
5.1 in
Width
10.8 in
Enclosure Width
10 inches and larger
Enclosure Height
10 to 19 3/4 inches

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 5 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Appleton Powertite(R) Compatible Receptacle, For Fuse Class Not Applicable, Height 16 7/8 in, Horsepower @ 240V AC 40 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 30 hp, Housing Material 304 Stainless Steel, Includes Interlocked Receptacle Yes, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.