Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HU361DSWC

  • Zoro # G7232732


product price: $6,170.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU361DSWC
Zoro #
G7232732
UPC #
785901077879
Country of Origin
United States

Dimensions

Height
16.9 in
Width
10.8 in
Depth
5.1 in
Enclosure Height
10 to 19 3/4 inches
Enclosure Width
10 inches and larger

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4, 4X, 5
HP
30 HP
Voltage
600 V
Housing Material
18-8 Stainless Steel
Standards
UL Listed
Amps AC
30 A
IP Rating
Not Rated
Duty
Heavy
Number of Wires
3
Metallic / Non-Metallic
Metallic
Fusible / Nonfusible
Nonfusible
Material of Construction
Stainless Steel
Number of Poles
3
Neutral Assembly Included
No
Features
Crouse-Hinds Arktite(R) Compatible Receptacle
Voltage Rating
600V AC
Horsepower @ 240V AC
40 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
4, 4X, 5
Includes Interlocked Receptacle
Yes
UL 98 Certification
Yes
Horsepower @ 600V AC
30 hp
Compatible Plug Series
Crouse-Hinds Arktite
Enclosure Material
304 Stainless Steel
Horsepower @ 480V AC
20 hp

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 5 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Crouse-Hinds Arktite(R) Compatible Receptacle, For Fuse Class Not Applicable, Height 16 7/8 in, Horsepower @ 240V AC 40 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 30 hp, Housing Material 304 Stainless Steel, Includes Interlocked Receptacle Yes, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.