Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HU362DF

  • Zoro # G6512545


product price: $3,728.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU362DF
Zoro #
G6512545
UPC #
785901627906
Country of Origin
Mexico

Dimensions

Height
16.5 in
Width
11 in
Depth
8.8 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
60 HP
Voltage
600 V
Housing Material
Polyester
Standards
UL Listed
IP Rating
66
Amps AC
60 A
Metallic / Non-Metallic
Non-Metallic
Number of Wires
3
Material of Construction
Fiberglass Reinforced Polyester
Number of Poles
3
Fusible / Nonfusible
Nonfusible
Duty
Heavy
Mounting
Surface
Gauge/Conductor
12 to 3 AWG (Aluminum), 14 to 3 AWG (Copper)
Neutral Assembly Included
No
Weight
9.98 kg
Features
Mercury Free, PVC Free
Electrical Connection
Lugs
Horsepower @ 480V AC
50 hp
NEMA Enclosure Rating
4X
Horsepower @ 600V AC
60 hp
Mounting Style
Surface Mount
Horsepower @ 240V AC
7 1/2 hp

Description

Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 8 3/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 16 1/2 in, Horsepower @ 240V AC 7 1/2 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material Fiberglass Reinforced Polyester, IP Rating IP66, Mounting Style Surface Mount, NEMA Enclosure Rating 4X, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.