Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HU363DSWA

  • Zoro # G0092170


product price: $7,611.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU363DSWA
Zoro #
G0092170
UPC #
785901666318
Country of Origin
United States

Dimensions

Width
11.2 in
Depth
7.0 in
Height
20.8 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4, 4X, 5
HP
75 HP @ 600V
Voltage
600 V
Housing Material
18-8 Stainless Steel
Standards
UL Listed
Amps AC
100 A
Number of Poles
3
Duty
Heavy
Number of Wires
3
Material of Construction
Stainless Steel
IP Rating
Not Rated
Metallic / Non-Metallic
Metallic
Fusible / Nonfusible
Nonfusible
Features
Appleton Powertite(R) Compatible Receptacle
Horsepower @ 600V AC
100 hp
Horsepower @ 480V AC
75 hp
Includes Interlocked Receptacle
Yes
NEMA Enclosure Rating
4, 4X, 5
Mounting Style
Surface Mount

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Appleton Powertite(R) Compatible Receptacle, For Fuse Class Not Applicable, Height 28 in, Horsepower @ 480V AC 75 hp, Horsepower @ 600V AC 100 hp, Housing Material 304 Stainless Steel, Includes Interlocked Receptacle Yes, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.