Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HU363DX

  • Zoro # G2836045


product price: $7,636.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU363DX
Zoro #
G2836045
UPC #
785901549130
Country of Origin
Mexico

Dimensions

Width
11.4 in
Height
25.2 in
Depth
8.6 in

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 8 5/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 25 1/4 in, Horsepower @ 480V AC 75 hp, Horsepower @ 600V AC 100 hp, Housing Material Krydon(R), IP Rating IP66, Mounting Style Surface Mount, NEMA Enclosure Rating 4X, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.