Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HU365AWK

  • Zoro # G2766915


product price: $3,741.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
400 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU365AWK
Zoro #
G2766915
UPC #
785901452096
Country of Origin
Mexico

Dimensions

Height
46.2 in
Depth
10.1 in
Width
26.3 in

Description

Safety Switch, Contact Form 3PST, Current Rating 400 A, Depth 10 1/8 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 46 1/4 in, Horsepower @ 240V AC 125 hp, Horsepower @ 480V AC 250 hp, Horsepower @ 600V AC 350 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.