Nonfusible, Safety Switch, Heavy Duty, 600 V, 6PST

  • Mfr # HU661AWK
  • Zoro # G6963074
product price: 
$
3,199.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
6PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HU661AWK
Zoro #
G6963074
UPC #
785901868354
Country of Origin
Korea, Republic of
Item
Safety Switch
Protection Method
Nonfusible
Contact Form
6PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R, 12
HP
30 HP
Voltage
600V AC
Housing Material
Steel
Standards
UL 98, UL Listed File E2875
Fusible / Nonfusible
Nonfusible
Number of Wires
6
Duty
Heavy
Material of Construction
Galvannealed Steel
Metallic / Non-Metallic
Metallic
IP Rating
52
Amps AC
30 A
Number of Poles
6
Electrical Connection
Lugs
Weight
14 kg
Neutral Assembly Included
No
Mounting
Surface
Features
Mercury Free, PVC Free
Gauge/Conductor
12 to 6 AWG (Aluminum), 14 to 6 AWG (Copper)
Horsepower @ 480V AC
20 hp
Mounting Style
Surface Mount
Horsepower @ 240V AC
10 hp
Horsepower @ 600V AC
30 hp
NEMA Enclosure Rating
12, 3R

Dimensions

Width
16.3 in
Height
20.5 in
Depth
6.8 in

Description

Safety Switch, Contact Form 6PST, Current Rating 30 A, Depth 6 3/4 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 20 1/2 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 30 hp, Housing Material Steel, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R, Neutral Assembly Included No

Ratings & reviews