Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 6PST

  • Mfr # HU662AWK

  • Zoro # G6991476


product price: $3,713.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
6PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU662AWK
Zoro #
G6991476
UPC #
785901868361
Country of Origin
United States

Dimensions

Depth
6.8 in
Width
16.1 in
Height
20.5 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
6PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R, 12
HP
60 HP
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Amps AC
60 A
Material of Construction
Galvannealed Steel
Duty
Heavy
Fusible / Nonfusible
Nonfusible
Number of Poles
6
IP Rating
Not Rated
Number of Wires
6
Metallic / Non-Metallic
Metallic
Electrical Connection
Lugs
Weight
14 kg
Neutral Assembly Included
No
Features
Mercury Free, PVC Free
Mounting
Surface
Gauge/Conductor
12 to 3 AWG (Aluminum), 14 to 3 AWG (Copper)
Horsepower @ 240V AC
20 hp
Mounting Style
Surface Mount
Horsepower @ 600V AC
60 hp
NEMA Enclosure Rating
12, 3R
Horsepower @ 480V AC
50 hp

Description

Safety Switch, Contact Form 6PST, Current Rating 60 A, Depth 6 3/4 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 20 1/2 in, Horsepower @ 240V AC 20 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.