Zoro Homepage
This item is Discontinued.
Square D Nonfusible, Safety Switch, Heavy Duty, 600V AC, 3PST, NEMA 4, 4X, 5 HU363DSEI

Nonfusible, Safety Switch, Heavy Duty, 600V AC, 3PST, NEMA 4, 4X, 5 (Discontinued)

  • Mfr # HU363DSEI
  • Zoro # G6799572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU363DSEI
Zoro #
G6799572
UPC #
785901078012
Country of Origin
United States

Dimensions

Width
10.7 in
Depth
7.1 in
Height
23.2 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
3
Environment
Indoor/Outdoor
HP
75 hp @ 600V AC
Voltage
600V AC
Housing Material
304 Stainless Steel
Standards
UL listed
Amps AC
100 A
IP Rating
Not Rated
Material of Construction
Stainless Steel
Metallic / Non-Metallic
Metallic
Number of Poles
3
NEMA Enclosure Type
4, 4X, 5
Duty
Heavy
Fusible / Nonfusible
Nonfusible
Number of Wires
3
Includes
Mechanically Interlocked Switch
Mounting
Surface
Neutral Assembly Included
No
Gauge/Conductor
12 to 1/0 AWG (Aluminum), 14 to 1/0 AWG (Copper)
Weight
10.13 kg
Features
Mercury Free, PVC Free
NEMA Enclosure Rating
4, 4X, 5
Mounting Style
Surface Mount
Horsepower @ 600V AC
100 hp
Horsepower @ 480V AC
75 hp
Horsepower @ 240V AC
40 hp

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 7 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 20 7/8 in, Horsepower @ 240V AC 40 hp, Horsepower @ 480V AC 75 hp, Horsepower @ 600V AC 100 hp, Housing Material 304 Stainless Steel, Includes Mechanically Interlocked Switch, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.