This item is Discontinued.

Square D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 12, 3R HU361AWKEI2

Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 12, 3R (Discontinued)

  • Mfr # HU361AWKEI2
  • Zoro # G6910014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HU361AWKEI2
Zoro #
G6910014
UPC #
785901608370
Country of Origin
United States

Dimensions

Depth
17.5 in
Width
7.6 in
Height
5.3 in
Enclosure Depth
Less than 6 inches
Enclosure Height
10 to 19 3/4 inches
Enclosure Width
0 to 9 3/4 inches

Details

Item
Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
30 hp @ 600V AC
NEMA Enclosure Type
12, 3R
IP Rating
Not Rated
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
30 A
Metallic / Non-Metallic
Metallic
Material of Construction
Copper, Insulating Plastic, Steel
Fusible / Nonfusible
Nonfusible
Standards
UL listed
Includes
Mechanically Interlocked Switch
Mounting
Surface
Neutral Assembly Included
No
Gauge/Conductor
12 to 6 AWG (Aluminum), 14 to 6 AWG (Copper)
Features
Mercury Free, PVC Free
Weight
5.5 kg
Enclosure Type
Enclosed
Housing Material
Steel
Environment
Indoor/Outdoor
NEMA Enclosure Rating
12, 3R
Extra Features
Mechanically Interlocked Switch
Current Rating
30 A
Horsepower @ 480V AC
20 hp
Current Type
AC
Horsepower @ 240V AC
10 hp
Enclosure Material
Galvanized Steel
Horsepower @ 600V AC
30 hp
Includes Electrically Interlocked Switch
Yes
UL 98 Certification
Yes
Mounting Style
Surface Mount

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 5 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 14 1/2 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 30 hp, Housing Material Steel, Includes Mechanically Interlocked Switch, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R, Neutral Assembly Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.