Zoro Homepage
This item is Discontinued.
Square D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 4, 4X, 5 HU361DSEI

Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 4, 4X, 5 (Discontinued)

  • Mfr # HU361DSEI
  • Zoro # G7187932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU361DSEI
Zoro #
G7187932
UPC #
785901156529
Country of Origin
United States

Dimensions

Depth
5.8 in
Width
9 in
Height
17.4 in
Enclosure Depth
Less than 6 inches
Enclosure Height
10 to 19 3/4 inches
Enclosure Width
0 to 9 3/4 inches

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 5 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 15 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 30 hp, Housing Material 304 Stainless Steel, Includes Mechanically Interlocked Switch, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.