Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 12 (Discontinued)
- Mfr # HU363AWK
- Zoro # G6150426
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HU363AWK
Zoro #
G6150426
UPC #
785901505754
Country of Origin
United States
Dimensions
Depth
7.0 in
Height
20.8 in
Width
11.8 in
Enclosure Depth
6 - 12 inches
Enclosure Height
20 to 29 3/4 inches
Enclosure Width
10 to 19 3/4 inches
Description
Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 7 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 20 1/2 in, Horsepower @ 240V AC 40 hp, Horsepower @ 480V AC 75 hp, Horsepower @ 600V AC 100 hp, Housing Material Steel, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R, Neutral Assembly Included No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.