This item is Discontinued.

Square D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 12 HU363AWKVW

Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 12 (Discontinued)

  • Mfr # HU363AWKVW
  • Zoro # G6430742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HU363AWKVW
Zoro #
G6430742
UPC #
785901208884
Country of Origin
United States

Dimensions

Depth
10.7 in
Height
23.5 in
Width
7.4 in
Enclosure Depth
6 - 12 inches
Enclosure Width
10 to 19 3/4 inches
Enclosure Height
20 to 29 3/4 inches

Details

Item
Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
100 hp @ 600V
NEMA Enclosure Type
12
IP Rating
52
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
100 A
Metallic / Non-Metallic
Metallic
Material of Construction
Copper, Insulating Plastic, Steel
Fusible / Nonfusible
Nonfusible
Standards
UL listed
Enclosure Type
Enclosed
Features
Viewing Window
Neutral Assembly Included
No
Mounting
Surface
Gauge/Conductor
12 to 1/0 AWG (Aluminum), 14 to 1/0 AWG (Copper)
Weight
9 kg
Horsepower @ 240V AC
40 hp
Horsepower @ 480V AC
75 hp
Environment
Indoor/Outdoor
NEMA Enclosure Rating
12, 3R
Housing Material
Copper, Plastic, Steel
Extra Features
Viewing Window
Mounting Style
Surface Mount
UL 98 Certification
Yes
Enclosure Material
Galvanized Steel, Non-Metallic
Current Type
AC
Horsepower @ 600V AC
100 hp
Current Rating
100 A

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Viewing Window, For Fuse Class Not Applicable, Height 20 1/2 in, Horsepower @ 240V AC 40 hp, Horsepower @ 480V AC 75 hp, Horsepower @ 600V AC 100 hp, Housing Material Copper, Plastic, Steel, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.