Zoro Homepage
This item is Discontinued.
Square D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R HU363RBEI

Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (Discontinued)

  • Mfr # HU363RBEI
  • Zoro # G2836018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU363RBEI
Zoro #
G2836018
UPC #
785901329657
Country of Origin
United States

Dimensions

Width
10.7 in
Height
23.2 in
Depth
7.1 in
Enclosure Depth
6 - 12 inches
Enclosure Width
10 to 19 3/4 inches
Enclosure Height
20 to 29 3/4 inches

Details

Item
Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
75 hp @ 600V AC
NEMA Enclosure Type
3R
IP Rating
14
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
100 A
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Standards
UL listed
Fusible / Nonfusible
Nonfusible
Includes
Mechanically Interlocked Switch
Neutral Assembly Included
No
UL 98 Certification
Yes
Current Rating
100 A
Includes Electrically Interlocked Switch
Yes
Horsepower @ 240V AC
40 hp
NEMA Enclosure Rating
3R
Extra Features
Mechanically Interlocked Switch
Environment
Indoor/Outdoor
Horsepower @ 600V AC
100 hp
Enclosure Material
Galvanized Steel
Current Type
AC
Horsepower @ 480V AC
75 hp
Mounting Style
Surface Mount
Housing Material
Steel

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 6 1/2 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 21 1/4 in, Horsepower @ 240V AC 40 hp, Horsepower @ 480V AC 75 hp, Horsepower @ 600V AC 100 hp, Housing Material Steel, Includes Mechanically Interlocked Switch, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.