This item is Discontinued.

Square D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 12 HU364AWKEI

Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 12 (Discontinued)

  • Mfr # HU364AWKEI
  • Zoro # G6494266
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HU364AWKEI
Zoro #
G6494266
UPC #
785901078043
Country of Origin
United States

Dimensions

Height
32.4 in
Depth
9.5 in
Width
19.5 in
Enclosure Depth
6 - 12 inches
Enclosure Width
10 to 19 3/4 inches
Enclosure Height
20 to 29 3/4 inches

Details

Item
Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
125 hp @ 600V AC
NEMA Enclosure Type
12
IP Rating
52
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
200 A
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Fusible / Nonfusible
Nonfusible
Standards
UL listed
Includes
Mechanically Interlocked Switch
Gauge/Conductor
6 AWG to 250 kcmil
Mounting
Surface
Neutral Assembly Included
No
Features
Mercury Free, PVC Free, Toxic Heavy Metal Free
Weight
23.96 kg
Extra Features
Mechanically Interlocked Switch
NEMA Enclosure Rating
12, 3R
Horsepower @ 600V AC
50 hp
Mounting Style
Surface Mount
Horsepower @ 480V AC
25 hp
Includes Electrically Interlocked Switch
Yes
Enclosure Material
Galvanized Steel
Current Rating
200 A
Environment
Indoor/Outdoor
UL 98 Certification
Yes
Current Type
AC
Horsepower @ 240V AC
60 hp
Housing Material
Steel

Description

Safety Switch, Contact Form 3PST, Current Rating 200 A, Depth 8 3/4 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 29 in, Horsepower @ 240V AC 60 hp, Horsepower @ 480V AC 25 hp, Horsepower @ 600V AC 50 hp, Housing Material Steel, Includes Mechanically Interlocked Switch, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R, Neutral Assembly Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.