This item is Discontinued.

Square D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 4, 4X, 5 HU364DSEI

Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 4, 4X, 5 (Discontinued)

  • Mfr # HU364DSEI
  • Zoro # G6415227
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HU364DSEI
Zoro #
G6415227
UPC #
785901150343
Country of Origin
United States

Dimensions

Width
20.2 in
Depth
10.7 in
Height
29.5 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
125 hp @ 600V AC
NEMA Enclosure Type
4, 4X, 5
IP Rating
Not Rated
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
200 A
Metallic / Non-Metallic
Metallic
Material of Construction
Stainless Steel
Standards
UL listed
Fusible / Nonfusible
Nonfusible
Includes
Mechanically Interlocked Switch
Gauge/Conductor
6 AWG to 250 kcmil
Enclosure Type
Enclosed
Features
Mercury Free, PVC Free, Toxic Heavy Metal Free
Neutral Assembly Included
No
Weight
25.1 kg
Mounting
Surface
Horsepower @ 480V AC
25 hp
Mounting Style
Surface Mount
Horsepower @ 240V AC
60 hp
Housing Material
304 Stainless Steel
Horsepower @ 600V AC
50 hp
Current Rating
200 A
Environment
Indoor/Outdoor
NEMA Enclosure Rating
4, 4X, 5

Description

Safety Switch, Contact Form 3PST, Current Rating 200 A, Depth 9 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 29 in, Horsepower @ 240V AC 60 hp, Horsepower @ 480V AC 25 hp, Horsepower @ 600V AC 50 hp, Housing Material 304 Stainless Steel, Includes Mechanically Interlocked Switch, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5, Neutral Assembly Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.