This item is Discontinued.

Square D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R HU364NRB

Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (Discontinued)

  • Mfr # HU364NRB
  • Zoro # G6445187
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HU364NRB
Zoro #
G6445187
UPC #
785901454090
Country of Origin
United States

Dimensions

Width
20.2 in
Depth
10.7 in
Height
29.5 in
Enclosure Depth
6 - 12 inches
Enclosure Width
10 to 19 3/4 inches
Enclosure Height
20 to 29 3/4 inches

Details

Item
Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
125 hp @ 600V AC
NEMA Enclosure Type
3R
IP Rating
14
Number of Wires
4
Number of Poles
3
Contact Form
3PST
Amps AC
200 A
Metallic / Non-Metallic
Metallic
Material of Construction
Galvannealed Steel
Standards
UL listed
Fusible / Nonfusible
Nonfusible
Mounting
Surface
Weight
19.96 kg
Gauge/Conductor
6 AWG to 250 kcmil
Electrical Connection
Lugs
Neutral Assembly Included
Yes
Features
Mercury Free, PVC Free, Toxic Heavy Metal Free
Current Type
AC
NEMA Enclosure Rating
3R
Current Rating
200 A
Horsepower @ 600V AC
50 hp
Housing Material
Steel
Environment
Indoor/Outdoor
Horsepower @ 480V AC
25 hp
UL 98 Certification
Yes
Extra Features
Neutral Assembly
Mounting Style
Surface Mount
Horsepower @ 240V AC
60 hp
Enclosure Material
Galvanized Steel
Includes Neutral Assembly
Yes

Description

Safety Switch, Contact Form 3PST, Current Rating 200 A, Depth 8 1/2 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 29 1/4 in, Horsepower @ 240V AC 60 hp, Horsepower @ 480V AC 25 hp, Horsepower @ 600V AC 50 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.