Zoro Homepage
This item is Discontinued.
Square D Nonfusible Safety Switch, Heavy Duty, 600V AC/DC, 3PST, 30 A, NEMA 12, 3R HU361AWKEI

Nonfusible Safety Switch, Heavy Duty, 600V AC/DC, 3PST, 30 A, NEMA 12, 3R (Discontinued)

  • Mfr # HU361AWKEI
  • Zoro # G6224915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU361AWKEI
Zoro #
G6224915
UPC #
785901156536
Country of Origin
United States

Dimensions

Height
14.6 in
Width
7.5 in
Depth
4.9 in
Enclosure Depth
Less than 6 inches
Enclosure Height
10 to 19 3/4 inches
Enclosure Width
0 to 9 3/4 inches

Details

Item
Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC/DC
Phase
3
HP
10 hp @ 600V AC/DC
NEMA Enclosure Type
12, 3R
IP Rating
52
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
30 A
Metallic / Non-Metallic
Metallic
Material of Construction
Galvannealed Steel
Standards
UL listed
Fusible / Nonfusible
Nonfusible
Includes
Mechanically Interlocked Switch
Features
Mercury Free, PVC Free
Mounting
Surface
Neutral Assembly Included
No
Gauge/Conductor
12 to 6 AWG (Aluminum), 14 to 6 AWG (Copper)
Weight
5 kg
Current Type
AC
Environment
Indoor/Outdoor
Housing Material
Steel
Includes Electrically Interlocked Switch
Yes
Horsepower @ 600V AC
30 hp
NEMA Enclosure Rating
12, 3R
Mounting Style
Surface Mount
Horsepower @ 480V AC
20 hp
Horsepower @ 240V AC
10 hp
UL 98 Certification
Yes
Extra Features
Mechanically Interlocked Switch
Current Rating
30 A
Enclosure Material
Galvanized Steel

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 5 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 14 1/2 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 30 hp, Housing Material Steel, Includes Mechanically Interlocked Switch, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.