Zoro Homepage
This item is Discontinued.
Square D Nonfusible Safety Switch, Heavy Duty, 600V AC/DC, 3PST, 30 A, NEMA 12K, 3R HU361AWKVW

Nonfusible Safety Switch, Heavy Duty, 600V AC/DC, 3PST, 30 A, NEMA 12K, 3R (Discontinued)

  • Mfr # HU361AWKVW
  • Zoro # G6125016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU361AWKVW
Zoro #
G6125016
UPC #
785901208860
Country of Origin
United States

Dimensions

Width
7.5 in
Height
14.6 in
Depth
4.9 in
Enclosure Depth
Less than 6 inches
Enclosure Height
10 to 19 3/4 inches
Enclosure Width
0 to 9 3/4 inches

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 5 in, Duty Heavy Duty, Environment Indoor/Outdoor, Features Viewing Window, For Fuse Class Not Applicable, Height 14 1/2 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 30 hp, Housing Material Steel, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.