Zoro Homepage
This item is Discontinued.
Square D Nonfusible Safety Switch, Heavy Duty, 600V AC/DC, 3PST, 30 A, NEMA 4, 4X, 6 HU361DSVW

Nonfusible Safety Switch, Heavy Duty, 600V AC/DC, 3PST, 30 A, NEMA 4, 4X, 6 (Discontinued)

  • Mfr # HU361DSVW
  • Zoro # G6645536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU361DSVW
Zoro #
G6645536
UPC #
785901208761
Country of Origin
United States

Dimensions

Height
14.9 in
Depth
5.1 in
Width
8.7 in
Enclosure Depth
Less than 6 inches
Enclosure Width
0 to 9 3/4 inches
Enclosure Height
10 to 19 3/4 inches

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 5 in, Duty Heavy Duty, Environment Indoor/Outdoor, Features Viewing Window, For Fuse Class Not Applicable, Height 15 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 30 hp, Housing Material 304 Stainless Steel, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.