This item is Discontinued.
This item is Discontinued.
Nonreversing 1 NEMA Rating, 120V AC (Discontinued)
Mfr #
8911DPSG23V02
Zoro #
G4031526
UPC # 785901081487
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8911DPSG23V02
Zoro #
G4031526
UPC #
785901081487
Country of Origin
China
Dimensions
Height
10.0 in
Depth
5.56 in
Width
6.0 in
Details
Item
Definite Purpose Magnetic Motor Starter
Coil Volts
120V AC
Number of Poles
3
Amps AC
25 A
Enclosure NEMA Rating
1
HP @ 3 Phase - 240V
10 hp
HP @ 3 Phase - 480V
15 hp
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
5 hp
HP @ 3 Phase - 575V
10 hp
Action
Nonreversing
Hz
50/60
Standards
UL File E3190 CCN NLDX2/ CSA
Thermal Unit Code
F2
Includes
Melting Alloy Overload Block and Trip-Free Reset Mechanism
Description
Definite Purpose Magnetic Motor Starter, Number of Poles 3, Includes Melting Alloy Overload Block and Trip-Free Reset Mechanism
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.