Nonreversing Definite Purpose Magnetic Motor Starter, 1 NEMA Rating, 208 to 240V AC, 3 Poles

  • Mfr # 8911DPSG33V09

  • Zoro # G3970075


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Enclosure NEMA Rating
1
HP @ 3 Phase - 240V
10 hp
HP @ 1 Phase - 240V
5 hp
HP @ 3 Phase - 575V
15 hp
Action
Nonreversing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8911DPSG33V09
Zoro #
G3970075
UPC #
785901081524
Country of Origin
China

Dimensions

Height
10.0 in
Depth
5.56 in
Width
6.0 in
Mounting Hole Distance - Width
4.13 in
Overall Height
10 in
Overall Width
6 in
Overall Depth
5.56 in
Mounting Hole Distance - Height
8.13 in

Details

Item
Definite Purpose Magnetic Motor Starter
Coil Volts
208 to 240V AC
Enclosure NEMA Rating
1
HP @ 3 Phase - 240V
10 hp
HP @ 1 Phase - 240V
5 hp
HP @ 3 Phase - 575V
15 hp
Action
Nonreversing
Amps AC
30 A
Number of Poles
3
HP @ 3 Phase - 480V
15 hp
HP @ 1 Phase - 120V
2 hp
Thermal Unit Code
F3
Hz
50/60
Standards
REACH, RoHS, UL Listed
Includes
Trip-Free Reset Mechanism
Maximum Voltage Rating
600V AC
Mechanical Operating Durability
500,000
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Single Phase - 240V AC
5 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
10 hp
Series
Class 8911 Type DP
Locked Rotor Load
120 A @ 575V AC, 150 A @ 460V AC, 180 A @ 230V AC
Overload Protection Type
Melting Alloy
Horsepower @ Three Phase - 600V AC
20 hp
Horsepower @ Three Phase - 480V AC
15 hp
Coil Voltage
208-240V AC
NEMA Enclosure Rating
1
Reversing Capability
Non-Reversing
Phase
Three
Current AC
30 A

Description

Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 208-240V AC, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Current AC 30 A, Number of Poles 3, NEMA Enclosure Rating 1, Reversing Capability Non-Reversing, Phase Three, Overload Protection Type Melting Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products