Nonreversing Definite Purpose Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles

  • Mfr # 8911DPSO23V02

  • Zoro # G4072546


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 240V
10 hp
HP @ 1 Phase - 240V
5 hp
Action
Nonreversing
HP @ 3 Phase - 575V
10 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8911DPSO23V02
Zoro #
G4072546
UPC #
785901116745
Country of Origin
China

Dimensions

Width
3.5 in
Depth
4.09 in
Height
6.73 in
Overall Width
3.5 in
Overall Depth
4.09 in
Overall Height
6.73 in
Mounting Hole Distance - Height
8.13 in

Details

Item
Definite Purpose Magnetic Motor Starter
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 240V
10 hp
HP @ 1 Phase - 240V
5 hp
Action
Nonreversing
HP @ 3 Phase - 575V
10 hp
Amps AC
25 A
Number of Poles
3
HP @ 3 Phase - 480V
15 hp
HP @ 1 Phase - 120V
2 hp
Standards
REACH, RoHS, UL Listed
Hz
50/60
Includes
Trip-Free Reset Mechanism
Thermal Unit Code
G2
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
15 hp
Phase
Three
Mechanical Operating Durability
500,000
Current AC
25 A
Coil Voltage
120V AC
Horsepower @ Single Phase - 120V AC
2 hp
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 240V AC
10 hp
Series
Class 8911 Type DP
Overload Protection Type
Melting Alloy
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
20 hp
Locked Rotor Load
100 A @ 575V AC, 125 A @ 460V AC, 150 A @ 230V AC
Reversing Capability
Non-Reversing

Description

Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 20 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 240V AC 10 hp, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 2 hp, Current AC 25 A, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Reversing Capability Non-Reversing, Phase Three, Overload Protection Type Melting Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.