Shop SQUARE D

Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 240V AC, 2 P, Screw Clamp

  • Mfr # 8536SBG1V03

  • Zoro # G3329383


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
240V AC
Number of Poles
2
Full Load Current - Inductive
18 A
Reversing Capability
Non-Reversing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SBG1V03
Zoro #
G3329383
UPC #
785901080329
Country of Origin
Korea, Republic of

Dimensions

NEMA Size
0
Overall Depth
5.56 in
Overall Height
10 in
Overall Width
6 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
240V AC
Number of Poles
2
Full Load Current - Inductive
18 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
HP @ 1 Phase - 230V
2 hp
Thermal Unit Code
B
Enclosure Type
Painted Steel Sheet
Features
Pvc Free
Operating Voltage
600V AC
Overload Protection Type
Thermal
Includes Pilot Light
No
Operator
None
NEMA Enclosure Rating
1
Current AC
18 A
Phase
Single
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
2 hp
Maximum Voltage Rating
600V AC
Starter Style
NEMA
Horsepower @ Single Phase - 120V AC
1 hp
Includes Auxiliary Contacts
No

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Number of Poles 2, Number of Auxillary Contacts 0, Phase Single, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 220/240V AC, Horsepower @ Single Phase - 240V AC 2 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.