Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 24V AC, 3 P, Screw Clamp

  • Mfr # 8536SAG12V01S

  • Zoro # G6068176


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8536SAG12V01S
Zoro #
G6068176
UPC #
785901743552
Country of Origin
Mexico

Dimensions

NEMA Size
00
Overall Height
10 in
Overall Depth
5.56 in
Overall Width
6 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
2 hp
Thermal Unit Code
B
Enclosure Type
Painted Steel Sheet
Features
Pvc Free
Operating Voltage
600V AC
Phase
Three
Horsepower @ Three Phase - 480V AC
2 hp
Includes Pilot Light
No
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 600V AC
2 hp
Includes Auxiliary Contacts
No
Auxiliary Contact Module Capacity
4
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Overload Protection Type
Thermal
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Starter Style
NEMA
Operator
None
NEMA Enclosure Rating
1
Current AC
9:00 AM
Frequency
60 Hz

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Auxiliary Contact Form Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.