Shop SQUARE D

Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 24V AC, 3 P, Screw Clamp

  • Mfr # 8536SBG2V01S

  • Zoro # G7124126


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
3
Full Load Current - Inductive
18 A
Reversing Capability
Non-Reversing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SBG2V01S
Zoro #
G7124126
UPC #
785901884538
Country of Origin
United States

Dimensions

NEMA Size
0
Overall Height
10 in
Overall Depth
5.56 in
Overall Width
6 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
3
Full Load Current - Inductive
18 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
5 hp
Enclosure Type
Painted Steel Sheet
Thermal Unit Code
B
Features
Pvc Free
Operating Voltage
600V AC
Includes Auxiliary Contacts
No
Horsepower @ Three Phase - 600V AC
5 hp
Operator
None
Horsepower @ Three Phase - 208V AC
3 hp
Overload Protection Type
Thermal
Current AC
18 A
Starter Style
NEMA
NEMA Enclosure Rating
1
Frequency
60 Hz
Maximum Voltage Rating
600V AC
Phase
Three
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 480V AC
5 hp
Includes Pilot Light
No

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 5 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.