This item is Discontinued.

Square D Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 208V AC, 3 P, Screw Clamp Terminals 8536SBA2V08

This item is Discontinued.

Square D

Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 208V AC, 3 P, Screw Clamp Terminals (Discontinued)

Mfr # 8536SBA2V08
Zoro # G2822242
UPC # 785901439714
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SBA2V08
Zoro #
G2822242
UPC #
785901439714
Country of Origin
Mexico

Dimensions

Depth
8.53 in
Width
6.38 in
Height
12.75 in
NEMA Size
0
Overall Depth
8.53 in
Overall Width
6.38 in
Overall Height
12.75 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp Terminals
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Coil Volts
208V AC
HP @ 3 Phase - 240V
3 hp
Includes
Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Action
Nonreversing
Amps AC
18 A
Hz
50/60
HP @ 3 Phase - 208V
3 hp
Starter Type
NEMA
HP @ 3 Phase - 575V
5 hp
Thermal Unit Code
B
Enclosure NEMA Rating
12, 3R
HP @ 3 Phase - 480V
5 hp
Features
Pvc Free
Enclosure Type
Painted Steel Sheet
Operating Voltage
600V AC
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
No
Current AC
18 A
Horsepower @ Three Phase - 600V AC
5 hp
Series
8536
NEMA Enclosure Rating
12
Horsepower @ Three Phase - 480V AC
5 hp
Starter Style
NEMA
Overload Protection Type
Thermal
Horsepower @ Three Phase - 240V AC
3 hp
Frequency
60 Hz
Phase
Three
Horsepower @ Three Phase - 208V AC
3 hp
Operator
None
Includes Pilot Light
No

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Series 8536, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 5 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.