Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 208V AC, 3 P, Screw Clamp

  • Mfr # 8536SCA3V08

  • Zoro # G2915866


product price:  $700.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536SCA3V08
Zoro #
G2915866
UPC #
785901765028
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Width
6.38 in
Overall Depth
8.53 in
Overall Height
12.75 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Accessory Group
C3
Thermal Unit Code
B
HP @ 3 Phase - 575V
10 hp
Enclosure Type
Painted Steel Sheet
Features
Pvc Free
Operating Voltage
600V AC
NEMA Enclosure Rating
12
Includes Pilot Light
No
Current AC
27 A
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Includes Auxiliary Contacts
No
Operator
None
Phase
Three
Horsepower @ Three Phase - 480V AC
10 hp
Frequency
60 Hz
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
10 hp
Overload Protection Type
Thermal
Starter Style
NEMA

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.