Shop SQUARE D

Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 208V AC, 3 P, Screw Clamp

  • Mfr # 8536SEA1V08

  • Zoro # G3221775


product price:  $2,027.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
208V AC
Number of Poles
3
Full Load Current - Inductive
90 A
Reversing Capability
Non-Reversing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SEA1V08
Zoro #
G3221775
UPC #
785901821519
Country of Origin
Mexico

Dimensions

NEMA Size
3
Overall Height
31.5 in
Overall Depth
9.56 in
Overall Width
18.16 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
208V AC
Number of Poles
3
Full Load Current - Inductive
90 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Includes
Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 575V
50 hp
Thermal Unit Code
CC
Enclosure Type
Painted Steel Sheet
Operating Voltage
600V AC
Series
8536
Overload Protection Type
Thermal
Current AC
90 A
Frequency
60 Hz
Horsepower @ Three Phase - 208V AC
25 hp
Horsepower @ Three Phase - 480V AC
50 hp
Starter Style
NEMA
Phase
Three
NEMA Enclosure Rating
12
Operator
None
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
No
Horsepower @ Three Phase - 240V AC
30 hp
Includes Pilot Light
No
Horsepower @ Three Phase - 600V AC
50 hp

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Series 8536, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 50 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.