This item is Discontinued.

Square D Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 208V AC, 3 P, Screw Clamp Terminals 8536SDA1V08

This item is Discontinued.

Square D

Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 208V AC, 3 P, Screw Clamp Terminals (Discontinued)

Mfr # 8536SDA1V08
Zoro # G3342866
UPC # 785901824589
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SDA1V08
Zoro #
G3342866
UPC #
785901824589
Country of Origin
Mexico

Dimensions

Depth
8.12 in
NEMA Size
2
Height
16 in
Width
9.28 in
Overall Height
16 in
Overall Depth
9.28 in
Overall Width
8.13 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp Terminals
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
HP @ 3 Phase - 480V
25 hp
Action
Nonreversing
Includes
Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure NEMA Rating
12, 3R
Coil Volts
208V AC
Thermal Unit Code
B
Starter Type
NEMA
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 240V
15 hp
Hz
50/60
HP @ 3 Phase - 575V
25 hp
Amps AC
45 A
Features
Free of Mercury & Pvc
Enclosure Type
Painted Steel Sheet
Operating Voltage
600V AC
Frequency
60 Hz
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
25 hp
Includes Pilot Light
No
NEMA Enclosure Rating
12
Overload Protection Type
Thermal
Current AC
45 A
Horsepower @ Three Phase - 208V AC
10 hp
Includes Auxiliary Contacts
No
Operator
None
Starter Style
NEMA
Horsepower @ Three Phase - 600V AC
25 hp
Series
8536
Horsepower @ Three Phase - 240V AC
15 hp
Phase
Three

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Series 8536, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 25 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.