Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 240V AC, 3 P, Screw Clamp

  • Mfr # 8536SCA3V03

  • Zoro # G3277565


product price:  $753.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
240V AC
Number of Poles
3
Full Load Current - Inductive
27 A
Reversing Capability
Non-Reversing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SCA3V03
Zoro #
G3277565
UPC #
785901765615
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Height
12.75 in
Overall Width
6.38 in
Overall Depth
8.53 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
240V AC
Number of Poles
3
Full Load Current - Inductive
27 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Accessory Group
C3
HP @ 3 Phase - 575V
10 hp
Thermal Unit Code
B
Features
Pvc Free
Enclosure Type
Painted Steel Sheet
Operating Voltage
600V AC
Includes Pilot Light
No
Starter Style
NEMA
Current AC
27 A
Operator
None
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Maximum Voltage Rating
600V AC
Frequency
50/60 Hz
Includes Auxiliary Contacts
No
Horsepower @ Three Phase - 480V AC
10 hp
Overload Protection Type
Thermal
NEMA Enclosure Rating
12
Phase
Three
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
10 hp

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 220/240V AC, Horsepower @ Three Phase - 600V AC 10 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.