This item is Discontinued.

Square D Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 240V AC, 3 P, Screw Clamp Terminals 8536SEA1V03

Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 240V AC, 3 P, Screw Clamp Terminals (Discontinued)

  • Mfr # 8536SEA1V03
  • Zoro # G3341177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8536SEA1V03
Zoro #
G3341177
UPC #
785901798316
Country of Origin
Mexico

Dimensions

NEMA Size
3
Depth
9.56 in
Width
18.16 in
Height
31.5 in
Overall Height
31.5 in
Overall Depth
9.56 in
Overall Width
18.16 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp Terminals
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Thermal Unit Code
CC
Coil Volts
240V AC
Includes
Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 480V
50 hp
Enclosure NEMA Rating
12, 3R
Action
Nonreversing
HP @ 3 Phase - 240V
30 hp
Amps AC
90 A
HP @ 3 Phase - 208V
25 hp
Hz
50/60
HP @ 3 Phase - 575V
50 hp
Starter Type
NEMA
Enclosure Type
Painted Steel Sheet
Operating Voltage
600V AC
Overload Protection Type
Thermal
Includes Auxiliary Contacts
No
Horsepower @ Three Phase - 240V AC
30 hp
NEMA Enclosure Rating
12
Maximum Voltage Rating
600V AC
Phase
Three
Starter Style
NEMA
Horsepower @ Three Phase - 600V AC
50 hp
Horsepower @ Three Phase - 208V AC
25 hp
Includes Pilot Light
No
Horsepower @ Three Phase - 480V AC
50 hp
Series
8536
Frequency
50/60 Hz
Current AC
90 A
Operator
None

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Series 8536, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 240V AC, Horsepower @ Three Phase - 600V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.