Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 120V AC, 2 P, Screw Clamp

  • Mfr # 8536SCO1V02

  • Zoro # G2725222


product price:  $470.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8536SCO1V02
Zoro #
G2725222
UPC #
785901080411
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Width
3.5 in
Overall Height
6.77 in
Overall Depth
4.22 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Thermal Unit Code
B
HP @ 1 Phase - 230V
3 hp
Features
Pvc Free
Enclosure Type
Open
Operating Voltage
600V AC
Operator
None
Frequency
50/60 Hz
Starter Style
NEMA
Maximum Voltage Rating
600V AC
Includes Pilot Light
No
Horsepower @ Single Phase - 240V AC
3 hp
Overload Protection Type
Thermal
Horsepower @ Single Phase - 120V AC
2 hp
Current AC
27 A
NEMA Enclosure Rating
No Enclosure
Phase
Three
Includes Auxiliary Contacts
No
Auxiliary Contacts
Without
Control Circuit Type
Common Control Circuit
Horsepower Rating
3 HP 230 V AC; 2 HP 115 V AC
Short Circuit Current Rating
Circuit-breaker: 5 kA at 600 V AC; Fuse: 5 kA at 600 V AC
Control Units
No control units

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Number of Poles 2, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Single Phase - 240V AC 3 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.